Shop All Accent Furniture and Storage
Vintiquewise
Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Large
Mfr # QI003835.L
Zoro # G404185416
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Depth 14.5
- Material Cattail Leaf
- Width 14.5
- Length 14.5
Product Information
- Brand Vintiquewise
- MFR # QI003835.L
- Zoro # G404185416
- UPC # 651355229266
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 14.5 |
Width | 14.5 |
Length | 14.5 |
Height | 11 |
Details
Color | Brown |
Material | Cattail Leaf |
Weight | 1.5 |
Description
Neatly store away your coverlet and decorative bed pillows with this storage basket. This basket provides an elegant storage option for laundry rooms, living rooms, and bedrooms. Ideal for storing blankets, decorative pillows, towels, clothing, books, and magazines. Fits on a bedside table, closet shelf, bookshelf, desk, or floor. For easy carrying, this basket includes 2 braided rope handles for added convenience and bin enhancement. It's those small and practical décor storage that makes all the difference.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- FLASH FURNITURE Executive Chair, Leather, 22 3/4-Height, No Arm, Black LeatherSoft (WL-735SYG-BK-LEA-GG)
- VINTIQUEWISE Vintage Decorative Metal Bicycle 6 Bottle Countertop Tabletop Wine Holder (QI003561)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- VINTIQUEWISE Foldable Natural Water Hyacinth Storage Bin, Small (QI003545.S)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Medium (QI003501.M)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Medium (QI004550BL.M)
- DESIGN TOSCANO Lord Raffles Winged Lion Settee Bench (AF51251)
- Vintiquewise Accent Furniture and Storage