Shop All Trays and Platters
Vintiquewise
Decorative Natural Wood Rectangular Tray Serving Board with Black Metal Stand
Mfr # QI004386
Zoro # G604965795
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Depth 6
- Color Natural
- Material Wood
Product Information
- Brand Vintiquewise
- MFR # QI004386
- Zoro # G604965795
- UPC # 651355043862
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 6 |
Depth | 6 |
Width | 15.25 |
Height | 3 |
Details
Color | Natural |
Material | Wood |
Description
This serving tray is made from natural material and therefore each piece is unique and there are no two same pieces. Spacious tray interior allows you to keep plenty of food, fruits, and bread neatly displayed. Its an excellent centerpiece for your coffee table or ottoman. Perfect for the kitchen, dining room and to serve any event. It adds a nice rustic touch to your table setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Rocker Switch For - Part# Gl2146800 (GL2146800)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Kraft Flat Butcher Paper, PK3750 (BU1212K)
- SAVOGRAN Grout Tile Powdered White 5Lb (12842)
- SCOTSMAN Bearing Assembly (02-4535-01)
- VINTIQUEWISE Natural Wooden Bark Round Slice 12-inch Tray, Rustic Table Charger Centerpiece (QI004388.12)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- VINTIQUEWISE Natural Wooden Bark Round Slice 14 inch Tray, Rustic Table Charger Centerpiece (QI004388.14)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 10 Inch Dia (QI003847-10)
- VINTIQUEWISE Natural Decorative Rectangular Hand-Woven Water Hyacinth Serving Tray with Built-in Handles, Medium (QI004213.M)
- VINTIQUEWISE Metal Gold Rectangular Serving Tray with Oval Design and Handles, Small (QI004435.S)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Beige, PK 36 (R3010BGE)
- Vintiquewise Trays and Platters