Shop All Decorative Mirrors
Vintiquewise
Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror
Mfr # QI004163
Zoro # G904102685
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Rettan
- Width 24
- Weight 1.3
- Length 24
Product Information
- Brand Vintiquewise
- MFR # QI004163
- Zoro # G904102685
- UPC # 651355041639
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 24 |
Length | 24 |
Height | 2 |
Depth | 24 |
Details
Color | Natural |
Material | Rettan |
Weight | 1.3 |
Description
Add a boho touch and beautiful decor to your home with this hanging wall mirror. It is composed of rattan material with a flower design that will add a bohemian look to your home. Its neutral color allows it to complement and blend in with any home design theme. Ideal to hang it on the wall in your dining room, entryway, or vanity. Features an attached hook on the back of the mirror that makes hanging easy and convenient. Decorate your home and office while adding a boho and coastal charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elgon Modern Bohemian Natural Brown Rattan Counter Stool (212-12813-ZORO)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 8 Ft. x 30" Banquet (PFT2-3096)
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- VINTIQUEWISE Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror (QI004164)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- Vintiquewise Decorative Mirrors