Shop All Trays and Platters
Vintiquewise
Burned Wood Pizza Peel Leaf Shape Round Serving Display Tray
Mfr # QI003844
Zoro # G704102649
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11.5
- Width 18
- Height 1
- Material Paulownia
- Weight 1.25
Product Information
- Brand Vintiquewise
- MFR # QI003844
- Zoro # G704102649
- UPC # 651355238442
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 11.5 |
Depth | 11.5 |
Width | 18 |
Height | 1 |
Details
Color | Beige |
Material | Paulownia |
Weight | 1.25 |
Description
Display, serve, and decorate with this natural wooden tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm in any room placed. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter this tray makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Seal Ring Plug&Vent 9909 (09909)
- JELL-O Jell-O Instant Banana Pudding 3.4 oz., PK24 (10043000204426)
- FOODSAVER FoodSaver FSFSBF0626-P00 11 in. x 16 ft. Foodsave Roll - 2 Pack (183932)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- VINTIQUEWISE 28 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-28)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 12 Inch Dia (QI003847-12)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 16 Inch Dia (QI003847-16)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 12 Inch Dia (QI003840-12)
- VINTIQUEWISE 16- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Large (QI003819.L)
- VINTIQUEWISE Decorative Natural Round Wood Tree Slice Serving Tray with Black Metal Stand (QI004289)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- Vintiquewise Trays and Platters