Shop All Accent Furniture and Storage
Vintiquewise
Burned Wood Carved Small Serving Fruit Bowl Bread Basket
Mfr # QI003845
Zoro # G904185633
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Paulownia
- Width 10
- Depth 10
- Length 10
Product Information
- Brand Vintiquewise
- MFR # QI003845
- Zoro # G904185633
- UPC # 651355238459
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 10 |
Depth | 10 |
Length | 10 |
Height | 5 |
Details
Color | Beige |
Material | Paulownia |
Weight | 1.5 |
Description
Display, serve, and decorate with this natural wooden bowl. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm in any room placed. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, party decoration, display stand, centerpiece for tables, or wood platter this tray makes rustic decor proud.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17636)
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- HON Mesh Task Chair (SVM1ALC90TK)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- VINTIQUEWISE Decorative Wooden 8 Bottle Rustic Wine Rack with Glasses Holder (QI003606)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- VINTIQUEWISE Brown 5 PK (QI003504.L.5)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Medium (QI003835.M)
- VINTIQUEWISE Rustic Wooden Cart with Windmill Accent as a Unique Storage Solution for Home or Garden Tools (QI004600)
- Vintiquewise Accent Furniture and Storage