Shop All Accent Furniture and Storage
Vintiquewise
Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles
Mfr # QI003797L
Zoro # G604102725
original price:
$292.38
8% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 14.75
- Width 31.5
- Height 16
- Material Firwood
- Color Brown
Product Information
- Brand Vintiquewise
- MFR # QI003797L
- Zoro # G604102725
- UPC # 651355237971
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 31.5 |
Height | 16 |
Length | 16 |
Depth | 16 |
Details
Weight Capacity | 14.75 |
Material | Firwood |
Color | Brown |
Description
Make your living room feel warm and inviting with this wooden trunk. Studded detail, wooden design, and rustic latch gives your decor collection a rustic spin. Composed out of distressed wood these trunks offer a sturdy holder to keep bedroom or living room items organized. Plenty of storage space to store blankets, throw pillows, books, and much more. Featuring surface area for extra storage and display. This steamer-style trunk is large enough to use as coffee table as well. Additionally, lined interior and lockable latch provides protection to keep trunk content secure for storage. Declutter and decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Aqua (1300)
- UNIVERSAL ONE Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- SAFAVIEH Faux Sheep Skin Power Loomed Rectangle Area Rug, Ivory - 5 x 7 ft. (FSS115A-57)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- VINTIQUEWISE Wooden Wine Barrel Shaped Wine Holder, Bar Storage Lockable Storage Cabinet (QI003771)
- VINTIQUEWISE Large Antique Style Steamer Trunk, Decorative Storage Box (QI003318L)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Small (QI004550BL.S)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- VINTIQUEWISE Decorative Bronze Metal Vintage Single Bottle Film Projector Wine Holder for Tabletop or Countertop (QI004536)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Charcoal Gray (ASCA05BL)
- Vintiquewise Accent Furniture and Storage