Shop All Storage Totes & Containers
Vintiquewise
Basket With Handles 3 PK
Mfr # QI003055R.3
Zoro # G104185457
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.25
- Length 10.25 in
- Height 7.5
- Width 13 in
Product Information
- Brand Vintiquewise
- MFR # QI003055R.3
- Zoro # G104185457
- UPC # 651355226098
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Depth | 10.25 |
Length | 10.25 in |
Height | 7.5 |
Width | 13 in |
Details
Item | Basket With Handles |
Description
Add some natural style to the home with this set of Willow Baskets with Fabric Lining, These beautiful baskets are made of wicker, basket is lined with a cloth material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Blue, 23 5/8 in L (30184BLUEBLANK)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-GRE)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBHWH)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-8143BL)
- VINTIQUEWISE Trinket Storage Box, Brown, Wood (QI003616)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- VINTIQUEWISE Basket, Brown, Willow (QI003062)
- VINTIQUEWISE Storage Basket, Brown, Corn Rope-Straw, 3 PK (QI004168.3)
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- Vintiquewise Storage Totes & Containers