Shop All Trays and Platters
Vintiquewise
Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 12 Inch Dia
Mfr # QI003847-12
Zoro # G904102746
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12
- Width 12
- Height 1
- Material Paulownia
- Weight 1.5
Product Information
- Brand Vintiquewise
- MFR # QI003847-12
- Zoro # G904102746
- UPC # 651355229365
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 12 |
Length | 12 |
Width | 12 |
Height | 1 |
Details
Color | Beige |
Material | Paulownia |
Weight | 1.5 |
Description
Bring country style decoration with this wooden tree bark charger. Ideal craft ornament offers beautiful addition to your dinner table. Create rustic party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your table and home while adding a warm and cozy cottage charm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Freezer Paper, 40 lb, 18" x 1,000 ft. (181000FL)
- RUBBERMAID 12" Wheel, Non-Marking For - Part# Fg1011M10000 (FG1011M10000)
- ITI Stacking Plate, 10 1/4" Dia, PK12 (TN-100)
- DEXTER RUSSELL Wide Cooks Knife, Black Handle 10 In (31630)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 16 Inch Dia (QI003840-16)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 18 Inch Dia (QI003847-18)
- VINTIQUEWISE Decorative Natural Round Wood Tree Slice Serving Tray with Black Metal Stand (QI004289)
- VINTIQUEWISE Natural Wooden Round Dish Ornament Slice Tray Table Charger with Height (QI004378)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- VINTIQUEWISE 16- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Large (QI003819.L)
- NESCO Additional Trays for Food Dehydrators (LT2SG)
- Vintiquewise Trays and Platters