Shop All Wall Art & Decor
Vintiquewise
Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch
Mfr # QI003039
Zoro # G904102708
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Depth 9.5
- Height 9.25
- Length 9.5
Product Information
- Brand Vintiquewise
- MFR # QI003039
- Zoro # G904102708
- UPC # 651355030398
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 9.5 |
Height | 9.25 |
Length | 9.5 |
Width | 13 |
Details
Material | Wood |
Color | Brown |
Weight | 3 |
Description
Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you are when you were a little kid to look into your grandma's old chest? Our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00099)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- WINCRAFT New York Giants Round Chrome Wall Clock (1094327915)
- VINTIQUEWISE Pirate Treasure Chest with Leather X (QI003033)
- VINTIQUEWISE Educational Decorative World Globe on Sailor Wheel for Office, Home, and School (QI004397)
- VINTIQUEWISE Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Color (QI004320-C)
- VINTIQUEWISE Medium Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.M)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- VINTIQUEWISE Decorative Leather Small Treasure Box (QI003006.S)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 16x24 (DLG00984-C1624GG)
- Vintiquewise Wall Art & Decor