Shop All Accent Furniture and Storage
Vintiquewise
6.5 Feet Tall Violin, 3 Shelf Large Violin Shaped Cabinet With Door
Mfr # QI003769
Zoro # G904185152
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 33
- Width 12
- Height 79
- Length 24.5
- Material Fir Wood
Product Information
- Brand Vintiquewise
- MFR # QI003769
- Zoro # G904185152
- UPC # 651355237698
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 12 |
Height | 79 |
Length | 24.5 |
Depth | 24.5 |
Details
Weight Capacity | 33 |
Material | Fir Wood |
Color | Brown |
Description
This wooden violin shaped wine rack will add a final touch to your dining room or wine cellar. For an authentic appearance, the violin wine rack has curved sides and a slim neck with a shaped wooden scroll. Designed to hold up to 9 bottles, it provides convenient and practical storage as well as classic elegant style. Freestanding design keeps the wine stand steady and your wine collection secure.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- VINTIQUEWISE Faux Leather Storage Trunk, PK 3 (QI003980.3)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- VINTIQUEWISE Old World Map Leather Vintage Style Suitcase with Straps, PK 2 (QI003048.2)
- VINTIQUEWISE Decorative Antique Wood Style Natural Wooden Accent Stool for Indoor and Outdoor (QI004290)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Small (QI004550BL.S)
- VINTIQUEWISE Antique Style Large Dark Wooden Storage Trunk with Lockable Latch (QI003609L)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- Vintiquewise Accent Furniture and Storage