Shop All Vases
Vintiquewise
33 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Medium
Mfr # QI003484.M
Zoro # G604185445
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9
- Color Gray
- Material Galvanized Metal
- Weight 3.44
- Width 9
Product Information
- Brand Vintiquewise
- MFR # QI003484.M
- Zoro # G604185445
- UPC # 651355225572
- Country of Origin China
- Category Vases
Dimensions
Depth | 9 |
Width | 9 |
Length | 9 |
Height | 33.25 |
Details
Color | Gray |
Material | Galvanized Metal |
Weight | 3.44 |
Description
Use this rustic accent vase as the ideal farmhouse inspired decoration. Tall cylinder shape and rust design on metal exterior are what makes this country-style vase stand out between your sofas and tables. This galvanized metal vase will bring farmhouse charm whether used as home decoration just the way it is or as a vase to add floral inspiration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- CALIFORNIA CABANA Towels 30 x 70 - Blue , 4PK (CABANA-BL)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, PK 3 (QI003484.3)
- VINTIQUEWISE 43 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Large (QI003484.L)
- VINTIQUEWISE 25 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Small (QI003484.S)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Black, PK 2 (QI003999.BK.2)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Medium (QI004445.M)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 4 Inch (QI004366.S.WT)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- Vintiquewise Vases