Shop All Vases
Vintiquewise
25 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Small
Mfr # QI003484.S
Zoro # G904185558
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 25.25
- Weight 2.03
- Depth 7.5
- Length 7.5
Product Information
- Brand Vintiquewise
- MFR # QI003484.S
- Zoro # G904185558
- UPC # 651355225589
- Country of Origin China
- Category Vases
Dimensions
Height | 25.25 |
Depth | 7.5 |
Length | 7.5 |
Width | 7.5 |
Details
Color | Gray |
Weight | 2.03 |
Material | Galvanized Metal |
Description
Use this rustic accent vase as the ideal farmhouse inspired decoration. Tall cylinder shape and rust design on metal exterior are what makes this country-style vase stand out between your sofas and tables. This galvanized metal vase will bring farmhouse charm whether used as home decoration just the way it is or as a vase to add floral inspiration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, PK 3 (QI003484.3)
- VINTIQUEWISE 43 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Large (QI003484.L)
- VINTIQUEWISE 33 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Medium (QI003484.M)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE Modern White Large Tabletop Centerpiece Flower Vase , 17.75" (QI003918)
- UNIQUEWISE 31.5 Spun Bamboo Tall Trumpet Floor Vase, White and Natural (QI003356W.L)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- Vintiquewise Vases