Shop All End Tables
Vintiquewise
22 W, 22 L, 24 H
Mfr # QI003976
Zoro # G204106048
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22
- Length 22
- Height 24
- Weight Capacity 7
- Color Brown
Product Information
- Brand Vintiquewise
- MFR # QI003976
- Zoro # G204106048
- UPC # 651355239760
- Country of Origin China
- Category End Tables
Dimensions
Width | 22 |
Length | 22 |
Height | 24 |
Depth | 22 |
Details
Weight Capacity | 7 |
Color | Brown |
Material | wood/matel |
Description
Showcase trinkets and inspire antique glam themes with this nesting side table. This end table offers durable and decorative function for everyday use. Surface area allows you to display vases, plants, decorative accents and to keep living room essentials handy. Ideal to use as an accent table, plant stand, corner table, or bedside table. Place it in your entryway, foyer, bedroom, or living room for additional industrial modern charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417AL-INT)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 48" Round (PFT2-48R)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- VINTIQUEWISE 14.5 W, 14.5 L, 19.5 H (QI003834)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- VINTIQUEWISE 12.5 W, 12.5 L, 20 H (QI003848)
- WINSOME Winsome 92218 Round End Table with Glass Top - Espresso (92218)
- Vintiquewise End Tables