Shop All End Tables
Vintiquewise
20.5 W, 24 L, 19 H
Mfr # QI003899.S
Zoro # G004177200
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.5
- Length 24
- Height 19
- Weight Capacity 12.75
- Depth 24
Product Information
- Brand Vintiquewise
- MFR # QI003899.S
- Zoro # G004177200
- UPC # 651355229969
- Country of Origin China
- Category End Tables
Dimensions
Width | 20.5 |
Length | 24 |
Height | 19 |
Depth | 24 |
Details
Weight Capacity | 12.75 |
Material | Fir Wood |
Color | Brown |
Description
Showcase trinkets and inspire antique glam themes with this wooden side table. This end table offers durable and decorative function for everyday use. Surface area allows you to store plants and books to keep living room essentials handy. Place it in your entryway, foyer, bedroom, or living room for additional cottage farmhouse charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22B)
- OIC Adjustable Partition Hangers, Black (OIC21460)
- VINTIQUEWISE 12.5 W, 12.5 L, 20 H (QI003848)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- VINTIQUEWISE 14.5 W, 14.5 L, 19.5 H (QI003834)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- HASTINGS HOME 12.5 W, 22 L, 23 H (905387WXP)
- Vintiquewise End Tables