Shop All End Tables
Vintiquewise
18.9 W, 18.9 L, 22.5 H
Mfr # QI003690
Zoro # G304185257
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.9
- Length 18.9
- Height 22.5
- Weight Capacity 6.95
- Material Wood and Metal
Product Information
- Brand Vintiquewise
- MFR # QI003690
- Zoro # G304185257
- UPC # 651355236905
- Country of Origin China
- Category End Tables
Dimensions
Width | 18.9 |
Length | 18.9 |
Height | 22.5 |
Depth | 18.9 |
Details
Weight Capacity | 6.95 |
Material | Wood and Metal |
Color | Brown |
Description
Showcase trinkets and inspire antique glam themes with this wooden and metal coffee table. Designed with wooden top and milk can metal base, this coffee table offers durable and decorative function for everyday use. Surface area allows you to showcase trinkets, plants, and books to keep living room essentials handy. Consider this coffee table for high end living and practical lifestyles.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- WAY BASICS Way Basics Stackable Large Storage Cube, Black (BS-SCUBE-BK)
- FLASH FURNITURE Barstools - Walnut Wood Seat - Boomerang Back, PK 2 (2-XU-DG6V6B-WAL-GG)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- VINTIQUEWISE 14.5 W, 14.5 L, 19.5 H (QI003834)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- Vintiquewise End Tables