Shop All End Tables
Vintiquewise
14.5 W, 14.5 L, 19.5 H
Mfr # QI003834
Zoro # G204185494
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.5
- Length 14.5
- Height 19.5
- Weight Capacity 9.75
- Depth 14.5
Product Information
- Brand Vintiquewise
- MFR # QI003834
- Zoro # G204185494
- UPC # 651355238343
- Country of Origin China
- Category End Tables
Dimensions
Width | 14.5 |
Length | 14.5 |
Height | 19.5 |
Depth | 14.5 |
Details
Weight Capacity | 9.75 |
Material | Cattail Leaf |
Color | Brown |
Description
Showcase trinkets and inspire antique glam themes with this wicker side table. This end table offers durable and decorative function for everyday use. Surface area allows you to showcase trinkets, plants, and books to keep living room essentials handy. Place it in your entryway, foyer, bedroom, or living room for additional cottage farmhouse charm. Conversations start with this coffee table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver (1300)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- VINTIQUEWISE 12.5 W, 12.5 L, 20 H (QI003848)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- Vintiquewise End Tables