Shop All End Tables
Vintiquewise
12.5 W, 12.5 L, 20 H
Mfr # QI003848
Zoro # G604185551
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.5
- Length 12.5
- Height 20
- Weight Capacity 4.5
- Depth 12.5
Product Information
- Brand Vintiquewise
- MFR # QI003848
- Zoro # G604185551
- UPC # 651355238480
- Country of Origin China
- Category End Tables
Dimensions
Width | 12.5 |
Length | 12.5 |
Height | 20 |
Depth | 12.5 |
Details
Weight Capacity | 4.5 |
Material | Paulownia |
Color | Brown |
Description
Bring country style decoration into your living room furnishing collection. This coffee table stool is crafted from natural wood to provide the rustic statement you want to make. Raw cut and unfinished wood adds a stylistic character and organic quality. Multi-use, accent stool may also be used as a small coffee table base, outdoor or indoor plant stand, or nightstand. It's those small and practical décor furniture that makes all the difference.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 16x24 (ALI0768-C1624GG)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-01)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- VINTIQUEWISE 14.5 W, 14.5 L, 19.5 H (QI003834)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- BAXTON STUDIO Hallan Classic Whitewashed Oak Brown Finished Wood 3-Drawer Console Table (176-11075-Zoro)
- Vintiquewise End Tables