Shop All Camping Gear
Vintiquewise
12 Inch Rectangular Woodchip Picnic Basket Lined with White Fabric
Mfr # QI003228
Zoro # G704185819
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Depth 8.25
- Material Woodchp
- Color Brown
- Length 8.25
Product Information
- Brand Vintiquewise
- MFR # QI003228
- Zoro # G704185819
- UPC # 651355032286
- Country of Origin China
- Category Camping Gear
Dimensions
Height | 5.5 |
Depth | 8.25 |
Length | 8.25 |
Width | 12 |
Details
Material | Woodchp |
Color | Brown |
Weight | 0.525 |
Description
This beautiful Wood-Chip Basket will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. Movable handle allows for easy transporting, making it an ideal picnic basket. This natural basket is beautifully lined with an unbleached white cloth, which is removable and washable. Measurements include: 12 W x 8.25 D x 5.5 H exterior 11 W x 7.5 D x 5 H interior handle extends 6.5 High
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sprayer Nozzles for M18 SWITCH TANK Sprayer (49-16-2728)
- C&S PRODUCTS 8PK No Melt Suet Cake (CSV908505N)
- DEWALT Chain Pole Saw Replacement 8In (DWO1DT608)
- SIMPSON King Brute 50State 4000 PSI at 40 GPM CRX (KB65132)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- VINTIQUEWISE Small Woodchip Picnic Basket with Cover and Folding Handles (QI003505.S)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- VINTIQUEWISE Picnic Basket Gingham Lined with Folding Handles (QI003081)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Small (QI004013.S)
- SERENELIFE Orange Ultralight Sleeping Pad (SLCPO)
- Vintiquewise Camping Equipment