Shop All Bathtub and Shower Faucet Combo
Vintage
Tub and Shower Faucet, Matte Black, Wall Mount
Mfr # KB660AX
Zoro # G6358302
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Matte Black
- Number of Handles 2
Product Information
- Brand Vintage
- MFR # KB660AX
- Zoro # G6358302
- UPC # 663370599897
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Item Height (Inch) | 5 |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 12.75 |
Description
Return to the antique designs of the early 20th Century with this tub and shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 13/16" (T4BNE10)
- KINGDOM 1/2 304 Stainless Steel Union, FNPT (K487-08)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- ZORO SELECT 3/4" x 1/2" Malleable Iron Reducer Class 150 (5P564)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- THRIFCO PLUMBING Delta Tub and Shower Faucet Conversion Handle, Clear Acrylic (4401525)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- CENTRAL BRASS Three Handle Tub And Shower Trim Kit in Chrome (TC-3)
- Vintage Bathtub Faucets & Accessories