VT-54 Mirrored Touch Screen Beverage Cooler
Mfr # VT-BC54TSSM-L
Zoro # G603751580
Product Information
- Brand Vinotemp
- MFR # VT-BC54TSSM-L
- Zoro # G603751580
- UPC # 657433008846
- Country of Origin China
- Category Refrigerators
Description
The sleek and stylish is the perfect beverage storage solution for those who love to entertain and have an eye for design. This cooler features patent pending Vinotemp mirrored trim design and will add a touch of modern sophistication to any room. As an added design feature, this unit includes attractive patent pending black racking, also a Vinotemp exclusive. The digital touch screen control panel makes adjusting the temperature a breeze and a soft blue LED interior light illuminates your favorite beverages. This cooler is the perfect companion for the VT-54TS-SM. Vinotemp’s exclusive Mirrored Wine Coolers combine modern cooling technology with high style and are a fun alternative to traditional stainless steel.
Features- Features patent-pending mirrored trim design - a Vinotemp exclusive!
- For freestanding or built-in installation
- Sturdy black metal cabinet with dual-pane glass door
- Modern pole handle
- Sturdy black wire racking
- Soft-glowing interior LED lighting
- User friendly digital control panel
- Security lock to prevent temperature fluctuations
- Hinge is on the left side
- Temperature range: 34-43 degrees F
- Capacity - 120 12 oz cans
- Dimension - 23.5 W x 22.25 D x 33 H in.
- Depth with handle: 24.125 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POT Duo Plus Stainless Steel Pressure Cooker 6 qt Black/Silver (112-0156-01)
- HOSHIZAKI Hose(Sold By Meter) (7716-1721)
- TULLYS COFFEE Coffee, 2.4 lb Net Wt, Ground, PK96 (6606CT)
- EAGLE GROUP Infinite Ctrl, 240Vac 15A (383641)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Black (RMRS31X1B-IS)
- AVANTI 3.1 cu. ft. Retro Compact Refrigerator, Robin's Egg Blue (RMRS31X6BL-IS)
- DANBY Compact Refrigerator, 1.8 cu ft, Black (DAR017A2BDD)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- Vinotemp Refrigerators