Shop All Work Jackets & Coats
Viking
Windigo Ladies Jacket, Hydro Blue, L
Mfr # 920HB-L
Zoro # G7337272
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PU
- Closure Type Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
- Fits Chest Size 42" to 44"
- Lining Material Mesh
Product Information
- Brand Viking
- MFR # 920HB-L
- Zoro # G7337272
- UPC # 00060405807222
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Hydro Blue |
Material | Polyester/PU |
Closure Type | Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper |
Lining Material | Mesh |
Style | Waterproof |
Type | Waterproof |
Water-Resistant | Yes |
Description
Windigo Ladies Jacket,Hydro Blue,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30 (480Y30)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Grn, PK100 (ANGLEG)
- LINCOLN ELECTRIC Welding Jacket (K4692-3XL)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- VIKING Black Viking Thor Prof Surveyor Jacket size L (406BK-L)
- VIKING Windigo Ladies Jacket, Black, XXL (920BK-XXL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- Viking Workwear