Shop All Work Jackets & Coats
Viking
Windigo Jacket, Waterproof, Black, M
Mfr # 910BK-M
Zoro # G7336749
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Style Waterproof
- Lining Material Mesh
Product Information
- Brand Viking
- MFR # 910BK-M
- Zoro # G7336749
- UPC # 00060405978359
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Black |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Style | Waterproof |
Lining Material | Mesh |
Type | Waterproof |
Water-Resistant | Yes |
Description
Windigo Jacket,Waterproof,Black,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Jean Pants, Indigo, Size 36x32 In (PD60PW 36 32)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- VP RACING FUELS 5.5 GAL BLUE VP UTILITY JUG W/ HOSE (3536-CA)
- VIKING Tempest II Jacket, Black/Red, 3XL (838CR-XXXL)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- Viking Work Jackets & Coats