Shop All Work Jackets & Coats
Viking
Windigo Jacket, Black, XXL
Mfr # 910BK-XXL
Zoro # G7336721
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Style Waterproof
- Fits Chest Size 48" to 50"
Product Information
- Brand Viking
- MFR # 910BK-XXL
- Zoro # G7336721
- UPC # 00060405978380
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Black |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Style | Waterproof |
Lining Material | Mesh |
Type | Waterproof |
Water-Resistant | Yes |
Description
Windigo Jacket,Black,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- CONDOR Cross Arm Strap, Temp, 36 In L, Polyester (19F392)
- SIGNMISSION Designer Series-Wheelchair Accessible Entrance Green, 18" H, G-1818-9739 (A-DES-G-1818-9739)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, S, 1 PR (KV303-S)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- 5.11 Black Valiant Duty Jacket size M (48153)
- Viking Work Jackets & Coats