Shop All Rain Jackets
Viking
Viking Thor 300D W/B Stroller Jkt Blk
Mfr # 3910JB-M
Zoro # G4915181
original price:
$124.99
28% off
new price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
- Length 33 in
- Fabric Weight 9 oz
Product Information
- Brand Viking
- MFR # 3910JB-M
- Zoro # G4915181
- UPC # 060405983384
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 33 in |
Fits Chest Size | 38 in to 40 in |
Details
Description
Breathable Rain Jacket, Size M, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, Includes Hood Yes, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 0.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- K1 SERIES Heel Traction Aid, 2XL, Black, PR (V5770170-2XL)
- KLEIN TOOLS General Purpose Gloves, X-Large (60597)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XL)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- VIKING Torrent Lined Jacket, Black, L (828BK-L)
- VIKING BT Element Jacket, Solid, Red, L (240R-L)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-S)
- CONCH UMBRELLAS Conch Umbrellas 7516 60 in. Jumbo Doorman Umbrella With 16 Ribs And Also Sun Rated Fabric (7516)
- Viking Rain Gear