Shop All Rain Overalls
Viking
Viking Thor 300D W/B Stroller Bib Pants Blk
Mfr # 3910PB-XXXL
Zoro # G4913937
original price:
$161.23
20% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fabric Weight 10.5 oz
- Material Polyester
- Rainwear Features Wind Resistant
- Inseam 33 1/2 in
Product Information
- Brand Viking
- MFR # 3910PB-XXXL
- Zoro # G4913937
- UPC # 060405983483
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Maximum Waist Size | 45 in |
Description
Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 3XL, Color Black, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 10.5 oz, Fly Closure Type Zipper, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Binder, Red/Yellow, 11-3/4 in. W, English (ZRS642)
- KLEENGUARD Polarized Safety Glasses, Brown Scratch-Resistant (28637)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, XL, PR (46173GRA)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (19K981)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-M)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-S)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-XL)
- TOUGH DUCK Safety Rain Bib Overall, SB041-FLGR-M (SB041)
- Viking Workwear and Protective Clothing