Shop All Rain Overalls
Viking
Viking Thor 300D W/B Stroller Bib Pants Blk
Mfr # 3910PB-L
Zoro # G4914201
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fabric Weight 10.5 oz
- Material Polyester
- Rainwear Features Wind Resistant
- Inseam 32 in
Product Information
- Brand Viking
- MFR # 3910PB-L
- Zoro # G4914201
- UPC # 060405983452
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Description
Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size L, Color Black, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 10.5 oz, Fly Closure Type Zipper, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Traffic Sign, 18 x 18In, WHT/R, Stop, Text (R1-1-18HA)
- CESTUS Work Gloves , RockHard Original #6208 PR (6207 M)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, L, 1 PR (S-TEX303L-09)
- DEWALT Ballistic Safety Glasses, Clear AF Scratch-Resistant (DPG55-11D)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXXL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-XXL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- Viking Rain Overalls