Shop All High Visibility Shirts & Sweatshirts
Viking
Viking Safety Poly/Cotton LS T-Grn
Mfr # 6015G-XXXXL
Zoro # G8742632
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Green
- Material Polyester/Cotton
- Fits Chest Size 58 in to 147 in
- Standards ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2
Product Information
- Brand Viking
- MFR # 6015G-XXXXL
- Zoro # G8742632
- UPC # 604059934066
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 147 in |
Length | 29 in |
Sleeve Length | 12 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 147 in |
Reflective Stripe Width | 2 in |
Details
Item | High Visibility Long Sleeve Shirt |
Closure Type | Pullover |
Color | Green |
Material | Polyester/Cotton |
Standards | ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2 |
Number of Outside Pockets | 1 |
Features | Dual Layer of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt |
Gender | Unisex |
ANSI Class | 3 |
Sleeve Type | Long |
Pocket Locations | Left Chest |
Shirt Style | Shirt |
Series | 6015G |
ANSI Type | R |
Description
High Visibility Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Green, Size 4XL, Standards ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2, Sleeve Type Long, Maximum Chest Size 147 in, ANSI Type R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Men's Indoor/Outdoor FX3 Work Gloves Black/Gray L 3 pair, 3PK (7850L)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Hazardous Waste, CS-Hazardous Waste (CS-Hazardous Waste)
- NMC Danger Equipment Lock-Out A Life Is On The Line! Bilingual Tag, Pk10 (SPLOTAG12)
- ERGODYNE GloWear 8310HL Type R Class 3 Economy Mesh Vest, 2X-Large to 3X-Large, Lime (22027)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-M)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXL)
- VIKING Viking Safety Poly/Cotton Tee-Org (6000O-M)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- VIKING Viking Safety Poly/Cotton LST-Navy (6015N-XXXXL)
- VIKING Viking Safety Poly/Cotton Tee-Grn (6000G-M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- Viking High Visibility Shirts & Sweatshirts