Shop All High Visibility Jackets & Coats
Viking
Viking Prof Insulated 300D Trilobal Safety Parka -50C
Mfr # D6455JG-L
Zoro # G1891526
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ANSI/ISEA 107-2015 Type R, Class 3
- Material Polyester, Polyurethane
- Length 34 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # D6455JG-L
- Zoro # G1891526
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 34 in |
Fits Chest Size | 43 in |
Maximum Chest Size | 43 in |
Description
Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 34 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Type R, Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- MASTER LOCK Labeled Lockout Hasp, Snap-On, 5 Lock (427)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-KCFS-MS-HDPE-CLDG-03)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXL)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXL)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-L)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- Viking High Visibility Clothing