Shop All Fire and Rescue Boots
Viking
Viking NFPA Rescue Saw Fire Boot
Mfr # VW91-9
Zoro # G4778864
original price:
$227.99
19% off
new price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated No
- Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14
- Toe Type Steel
- Footwear Closure Type Pull On
Product Information
- Brand Viking
- MFR # VW91-9
- Zoro # G4778864
- UPC # 060405983001
- Country of Origin Malaysia
- Category Fire and Rescue Boots
Dimensions
Size | 9 |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1 in or Greater |
Footwear Width | M |
Description
Structural, Insulated No, Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14, Size 9, Footwear Width M, Men's, Chain Saw Cut Resistant Yes, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number VW91, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1 in or Greater, Boot Height 16 in, Resists Abrasion, Chemicals, Oil, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/L)
- 3M E-A-R 3M 3202001 EAR Caboflex SemiAural Banded Hearing Protector (10080529200003)
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-12)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-8)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-10)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 9, PR (VW90-9)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-13)
- VIKING Rscue Saw Fre Boot, Yllw/Blk, Size 10.5, PR (VW91-10.5)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 7, PR (VW90-7)
- Viking Fire and Rescue Boots