Shop All Fire and Rescue Boots
Viking
Viking NFPA Rescue Saw Fire Boot
Mfr # VW91-8
Zoro # G4778286
product price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated No
- Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14
- Toe Type Steel
- Footwear Closure Type Pull On
Product Information
- Brand Viking
- MFR # VW91-8
- Zoro # G4778286
- UPC # 060405982998
- Country of Origin Malaysia
- Category Fire and Rescue Boots
Dimensions
Size | 8 |
Boot Height | 16 in |
Footwear Width | M |
Height | 16" |
Heel Height | 1 in or Greater |
Description
Structural, Insulated No, Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14, Size 8, Footwear Width M, Men's, Chain Saw Cut Resistant Yes, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number VW91, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1 in or Greater, Boot Height 16 in, Resists Abrasion, Chemicals, Oil, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- TILLMAN Stick Welding Gloves, Cowhide Palm, S, PR (1250S)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-9)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-13)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-12)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-7)
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 11.5, PR (VW90-11.5)
- VIKING Fire Boot Felt Lind, Yllw/Blk, Size 8.5, PR (VW90-8.5)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 11, PR (VW90-11)
- Viking Foot Protection