Shop All Fire and Rescue Boots
Viking
Viking NFPA Rescue Saw Fire Boot
Mfr # VW91-7
Zoro # G4778277
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated No
- Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14
- Toe Type Steel
- Footwear Closure Type Pull On
Product Information
- Brand Viking
- MFR # VW91-7
- Zoro # G4778277
- UPC # 060405982981
- Country of Origin Malaysia
- Category Fire and Rescue Boots
Dimensions
Size | 7 |
Boot Height | 16 in |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 16" |
Description
Structural, Insulated No, Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14, Size 7, Footwear Width M, Men's, Chain Saw Cut Resistant Yes, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number VW91, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1 in or Greater, Boot Height 16 in, Resists Abrasion, Chemicals, Oil, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (RWG605XL)
- ZORO SELECT Respirator Storage Bag with Zipper, PVC, 16 in L x 14 in W (30E982)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (51002-25)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-12)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-8)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-13)
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 11.5, PR (VW90-11.5)
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 10.5, PR (VW90-10.5)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 7, PR (VW90-7)
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 12M, PR (FDXR100-12)
- Viking Foot Protection