Shop All Rubber Boots
Viking
Viking Marine Kadett Boot Blue
Mfr # VW24-14
Zoro # G3868313
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
- Insulated No
Product Information
- Brand Viking
- MFR # VW24-14
- Zoro # G3868313
- UPC # 060405240142
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | D |
Height | 10" |
Boot Height | 10 in |
Description
Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 14, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, S, PK12 (36136KDPS)
- HONEYWELL MILLER Twist-Lock Carabiner, Carbon Steel, Gold, 4 5/8 in L (17D-1/)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green (GWGN48100)
- MUTUAL INDUSTRIES Flagging Tape, Std, Green (12Pk) (16002-38-1875)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- VIKING Size 10 Unisex Steel Rubber Boot, Orange/Black (VW64-1-10)
- VIKING The Viking Non-Safety Boots (VW29-11)
- VIKING Size 9 Unisex Steel Rubber Boot, Orange/Black (VW64-1-9)
- VIKING Size 6 Unisex Steel Rubber Boot, Black/Yellow (VW42-6)
- VIKING Size 10 Unisex Steel Work boots, Black/Blue (VW88-10)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- Viking Rubber Boots