Viking

Viking Marine Kadett Boot Blue


original price: $102.99
16% off
new price: $86.19
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Footwear Width D
  • Waterproof Yes
  • Toe Type Plain
  • Insulated No
See all product information

Product Information

  • Brand Viking
  • MFR # VW24-13
  • Zoro # G3868304
  • UPC #
    060405240135
  • Country of Origin Malaysia
  • Category Rubber Boots

Dimensions

Size 13
Footwear Width D
Height 10"
Boot Height 10 in

Description

Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 13, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.