Shop All Rubber Boots
Viking
Viking Marine Kadett Boot Blue
Mfr # VW24-12
Zoro # G3868295
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
- Insulated No
Product Information
- Brand Viking
- MFR # VW24-12
- Zoro # G3868295
- UPC # 060405240128
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 10" |
Boot Height | 10 in |
Description
Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 12, EEEE, Insulated, Brn, PR (CA4821)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- HY-KO 1.25In Reflective Number 0, 10PK (B00363)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-9)
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- VIKING Size 8 Unisex Steel Rubber Boot, Black/Yellow (VW42-8)
- MUCK BOOT CO Boots, Size 5, 12" Height, Black, Plain, PR (CHM-000A/5)
- Viking Foot Protection