Shop All Rain Pants
Viking
Viking Journeyman PVC Pant Green
Mfr # 4110P-XXXXL
Zoro # G9997154
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, PVC
- Fabric Weight 0.45 mm
- Inseam 34 in
- Seam Style Stitched, Welded
Product Information
- Brand Viking
- MFR # 4110P-XXXXL
- Zoro # G9997154
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL |
Fits Waist Size | 48 in |
Maximum Waist Size | 48 in |
Description
PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size 4XL, Color Green, Inseam 34 in, Maximum Waist Size 48 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Black (53CV62)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLPSC0611)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-03-M)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (RP310PF)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-XL)
- VIKING Open Road Safety Pant Green (D6323PG-M)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-M)
- VIKING Open Road Safety W Pant Green (D6323WPG-M)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- Viking Workwear and Protective Clothing