Viking

Viking Journeyman PVC Pant Green


product price: $52.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Material Polyester, PVC
  • Fabric Weight 0.45 mm
  • Inseam 31 in
  • Seam Style Stitched, Welded
See all product information

Product Information

  • Brand Viking
  • MFR # 4110P-S
  • Zoro # G9997215
  • UPC #
    060405441112
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size S
Fits Waist Size 30 in
Maximum Chest Size 36 in
Maximum Waist Size 30 in
Minimum Chest Size 34 in

Description

PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size S, Color Green, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.