Shop All Rain Pants
Viking
Viking Journeyman PVC Pant Green
Mfr # 4110P-L
Zoro # G9997197
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, PVC
- Fabric Weight 0.45 mm
- Inseam 32 in
- Seam Style Stitched, Welded
Product Information
- Brand Viking
- MFR # 4110P-L
- Zoro # G9997197
- UPC # 060405641116
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 36 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Size (Max. Waist x Inseam) | L (36 in x 32 in) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size L, Color Green, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Coyote (2436)
- RUBBER-CAL "Tulip Garden" Decorative Coir Outdoor Front Doormat, 18 x 30-Inch (10-102-006)
- BULLARD Facepiece, L, Clear (20LFL)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- VIKING Creekside II Pants Black (868PZ-XXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-XL)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-L)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-WBIB-YL)
- Viking Rain Gear