Shop All Rain Jackets
Viking
Viking Journeyman PVC Jacket Green
Mfr # 4110J-S
Zoro # G9997145
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.45mm PVC/Polyester
- Length 33 in
- Fabric Weight 0.45mm
- Gender Men's
Product Information
- Brand Viking
- MFR # 4110J-S
- Zoro # G9997145
- UPC # 060405980567
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 33 in |
Fits Chest Size | 37 in |
Details
Item | Vented Rain Jacket |
Color | Green |
Material | 0.45mm PVC/Polyester |
Fabric Weight | 0.45mm |
Gender | Men's |
Number of Outside Pockets | 0 |
Thickness | 0.45 mm |
Number of Inside Pockets | 0 |
Liner Material | PVC/Polyester |
Rainwear Features | Chemical Resistant, Wind Resistant |
Resists | Oil, Seawater, Sunlight |
Includes | Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System |
Seam Style | Stitched/Heat Sealed, Welded |
Hood Style | Detachable |
Closure Type | Snaps |
High-Visibility | No |
Features | Chemical Resistant, Wind Resistant |
Lining Material | PVC/Polyester |
Style | Rain Jacket |
Includes Hood | No |
Description
Vented Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood No, Hood Style Detachable, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Safety Ear Muff (TR88014)
- HONEYWELL NORTH PowerCoat, Disposable Gloves, 8 mil Palm, Latex/Neoprene/Nitrile, Powder-Free, L, 100 PK, Blue (PSD-TRIP-L)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- VIKING Viking Journeyman 420D Jacket Green (3305J-L)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-L)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 3XL (4PCL9)
- Viking Workwear and Protective Clothing