Shop All Rain Jackets
Viking
Viking Journeyman PVC Hood Jacket Grn
Mfr # 4125J-XXL
Zoro # G8487875
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.45mm PVC/Polyester
- Length 33 in
- Fabric Weight 7 oz
- Gender Men's
Product Information
- Brand Viking
- MFR # 4125J-XXL
- Zoro # G8487875
- UPC # 060405971060
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 51 in |
Details
Item | Rain Jacket with Hood |
Color | Green |
Material | 0.45mm PVC/Polyester |
Fabric Weight | 7 oz |
Gender | Men's |
Liner Material | PVC/Polyester |
Seam Style | Welded |
Thickness | 0.45 mm |
Number of Outside Pockets | 0 |
Closure Type | Snap |
Rainwear Features | Chemical Resistant, Wind Resistant |
Includes | Attached Hood |
Number of Inside Pockets | 0 |
Resists | Acids,Animal Fats, Motor Oils |
Hood Style | Attached |
Features | Chemical Resistant, Wind Resistant |
Includes Hood | Yes |
Lining Material | PVC/Polyester |
Description
Rain Jacket with Hood, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H80 (476H80)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-L)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- VIKING BT Element Jacket, Solid, Red, L (240R-L)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-L)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 4XL (388JHX4)
- Viking Workwear and Protective Clothing