Viking

Viking Journeyman Hood


product price: $12.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size Universal
  • Material Polyester, PVC
  • Features Waterproof and Windproof; Medium to Heavy Risk Chemical Splash Protection; 0.45mm Thickness
  • Rainwear Primary Material Polyester, PVC
  • Rainwear Style Rain Hood
See all product information

Product Information

Dimensions

Size Universal
Rainwear Size Universal

Description

Drawstring Rain Hood, Hood Attachment Style Snaps, Material Polyester, PVC, Color Green, Style Rain Hood, Size Universal, Seam Style Stitched, Welded, Thickness 0.45 mm, Compatible with Manufacturer Model Number 4110J, Resists Wind, Wind-Resistant Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.