Shop All Rain Jackets
Viking
Viking Journeyman 420D Jacket Yellow
Mfr # 3300J-XXL
Zoro # G4901477
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 420 Denier Soft Flex Nylon
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Product Information
- Brand Viking
- MFR # 3300J-XXL
- Zoro # G4901477
- UPC # 060405963669
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 52 in to 54 in |
Details
Item | Rain Jacket with Detachable Hood |
Color | Yellow |
Material | 420 Denier Soft Flex Nylon |
Fabric Weight | 6.75 oz |
Gender | Men's |
Rainwear ANSI Class | Unrated |
Rainwear Features | Wind Resistant |
Hood Style | Detachable |
Number of Outside Pockets | 2 |
Includes | Large Vents Front and Back, Mesh Lining |
Liner Material | Nylon Mesh |
Number of Inside Pockets | 0 |
Seam Style | Stitched, Taped |
Resists | Water, Wind |
Closure Type | hook-and-loop |
High-Visibility | No |
Features | Wind Resistant |
Lining Material | Nylon Mesh |
Style | Rain Coat |
ANSI Class | Not Rated |
Includes Hood | Yes |
Description
Rain Jacket with Detachable Hood, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A105 M 100)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, L (TUS009-L)
- MCR SAFETY Leather Gloves, Brown, 2XL, PR (MU3624KXXL)
- BANNER STAKES Light Kit, Matte (MHPL4171R)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-L)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-M)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- Viking Workwear and Protective Clothing