Shop All Rain Pants
Viking
Viking Journeyman 420D Bib Pant Yellow
Mfr # 3300P-S
Zoro # G4906045
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Material 100% Nylon
- Fabric Weight 3.53 oz
- Inseam 31 in
Product Information
- Brand Viking
- MFR # 3300P-S
- Zoro # G4906045
- UPC # 060405963720
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Fits Waist Size | 30 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 36 in |
Description
Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size S, Color Yellow, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Elastic Suspender, Fully Lined, Boot Zips,Zippered Fly Access with Hook-and-Loop Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1 (DS-Confined Space Permit 1)
- WEARWELL Mat, Black, 9/16" x 4ft. x 75ft., Full Roll (415.916X4X75BK)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN5)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-L)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXL)
- VIKING Tempest Pant, Full Zip, Black, S (838PZ-S)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXXL)
- VIKING Tempest Pant, Full Zip, Black, L (838PZ-L)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y XXL REG)
- Viking Workwear and Protective Clothing