Shop All Rain Pants
Viking
Viking Journeyman 420D Bib Pant Yellow
Mfr # 3300P-L
Zoro # G4902861
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 100% Nylon
- Inseam 32 in
- Seam Style Double Stitched, Heat Sealed, Taped
- ANSI Class Not Rated
Product Information
- Brand Viking
- MFR # 3300P-L
- Zoro # G4902861
- UPC # 060405963744
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 36 in |
Description
Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size L, Color Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Employees & Visitors Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-018-12HA)
- MASTER LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Key Type: Alike (S31KAS3RED)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y18-200)
- BUFFALO TOOLS Interlocking 3 x 3 Ft. Rubber Mats, PK4 (RMAT33I4PK)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XL)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-M)
- VIKING Creekside II Pants Black (868PZ-M)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXL)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-L)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-WBIB-YXL)
- Viking Rain Gear