Viking

Viking Journeyman 420D Bib Pant Green


product price: $80.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Material 100% Nylon
  • Inseam 31 in
  • Seam Style Double Stitched, Heat Sealed, Taped
  • ANSI Class Not Rated
See all product information

Product Information

  • Brand Viking
  • MFR # 3305P-S
  • Zoro # G4905223
  • UPC #
    060405963928
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size S
Fits Waist Size 30 in
Minimum Chest Size 34 in
Maximum Chest Size 36 in
Maximum Waist Size 30 in

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size S, Color Green, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.