Shop All Rubber Boots
Viking
Viking Insulated Mariner Boot
Mfr # VW37-6
Zoro # G3868453
original price:
$119.18
11% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Slip Resistant
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Viking
- MFR # VW37-6
- Zoro # G3868453
- UPC # 060405989102
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 13" |
Boot Height | 13 in |
Description
Insulated, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 6, Footwear Width D, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Large (PW4000L)
- LACROSSE Premium Hip Boot 32" Black, 10, PR (00152030-10)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, XL (J24122)
- SUNBURST SYSTEMS Sign Garage Sale 22 in x 32 in with Bracket (3925)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- VIKING Viking Insulated Mariner Boot (VW37-8)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- TINGLEY Size 5 Men's Composite Rubber Boot, Black (27251)
- Viking Rubber Boots