Shop All Rubber Boots
Viking
Viking Insulated Mariner Boot
Mfr # VW37-13
Zoro # G3868523
original price:
$109.99
4% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
- Insulated Yes
Product Information
- Brand Viking
- MFR # VW37-13
- Zoro # G3868523
- UPC # 060405989171
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 13" |
Boot Height | 13 in |
Description
Insulated, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 13, Footwear Width D, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST BREAKER Protective Gloves, Men's, M, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, BlackBlue (1789-M)
- SAFEWAZE D-Bolt Anchor (FS887)
- MTI INDUSTRIES 12V 20 Series Safe-T-Alert Mini RV Propane/LP Gas Alarm (20-441-P-WT)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- VIKING Viking Insulated Mariner Boot (VW37-11)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- VIKING Viking Insulated Mariner Boot (VW37-8)
- VIKING Size 9 Unisex Steel Rubber Boot, Orange/Black (VW64-1-9)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 120)
- Viking Rubber Boots