Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Viking
Viking FR PU Pant
Mfr # 6050FRP-XXXL
Zoro # G8488137
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flame Resistant Rain Bib Overall
- Fits Waist Size 45 in
- Fits Chest Size 55"
- Rainwear Features Chemical Resistant, Wind Resistant
- Lining Material Polyester, Polyurethane
Product Information
- Brand Viking
- MFR # 6050FRP-XXXL
- Zoro # G8488137
- UPC # 060405983599
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 45 in |
Fits Chest Size | 55" |
Size | 3XL |
Maximum Waist Size | 45 in |
Description
Flame-Resistant PU Rain Bib Overall, Material Polyurethane, Gender Men's, Size 3XL, Color Orange, Inseam 32 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Polyurethane, Ankle Type Open, Fabric Weight 7 oz, Thickness 0.4 mm, Standards ASTM D6413 (FR), CAN/CSGB-42 No.27.10, CSA Z96-15, Waist Closure Pull On, Includes 2 in Yellow Reflexite Prism Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- 3M Prefilter, Snap On/Off, HE, Magenta, 10 PK, NIOSH Approved (TR-3600)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL (J25022)
- VIKING Viking FR PU Pant (6050FRP-L)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-M)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- Viking Arc Flash and Flame Resistant Clothing