Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Viking
Viking FR PU Pant
Mfr # 6050FRP-L
Zoro # G8488103
original price:
$65.49
26% off
new price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flame Resistant Rain Bib Overall
- Fits Waist Size 36 in
- Fits Chest Size 43"
- Rainwear Features Chemical Resistant, Wind Resistant
- Lining Material Polyester, Polyurethane
Product Information
- Brand Viking
- MFR # 6050FRP-L
- Zoro # G8488103
- UPC # 060405987559
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 36 in |
Fits Chest Size | 43" |
Size | L |
Maximum Waist Size | 36 in |
Description
Flame-Resistant PU Rain Bib Overall, Material Polyurethane, Gender Men's, Size L, Color Orange, Inseam 31 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Polyurethane, Ankle Type Open, Fabric Weight 7 oz, Thickness 0.4 mm, Standards ASTM D6413 (FR), CAN/CSGB-42 No.27.10, CSA Z96-15, Waist Closure Pull On, Includes 2 in Yellow Reflexite Prism Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Alarm Signal Indicates Refrigerant Leak Sign, Landscape (OS-NS-A-710-L-10075)
- KISHIGO 2X-3X Pink Enhanced Visibility Multi Pocket Vest (B107-2X-3X)
- DELTA PLUS Safety Glasses, Clear Anti-Fog (GG-15C-AF)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- Viking Flame Resistant & Arc Flash Overalls & Coveralls