Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Viking
Viking FR Insulated 300D Bib Blk
Mfr # 3907FRWP-L
Zoro # G8742876
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Arc Flash PPE Category 0
- Style Flame Resistant Rain Bib Overall
- Fits Waist Size 36 in
- Inseam 31 in
Product Information
- Brand Viking
- MFR # 3907FRWP-L
- Zoro # G8742876
- UPC # 060405994267
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 36 in |
Fits Chest Size | 43" to 109" |
Maximum Waist Size | 36 in |
Description
Flame-Resistant Insulated Rain Bib Pants, Material Polyester, Gender Men's, Size L, Color Black, Inseam 31 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Insulated for Cold Conditions Yes, Waist Closure Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- LYLE 4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-12HA (R1-3-12HA)
- CLC WORK GEAR Knee Pads, Soft, Polyurethane, Gel, Univ, PR (372)
- CALLOWAY MILLS Be Kind Doormat, 12 x 24 (110011224)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- VIKING Viking FR PU Pant (6050FRP-L)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- Viking Flame Resistant & Arc Flash Overalls & Coveralls