Shop All Flame Resistant & Arc Flash Jackets & Coats
Viking
Viking FR 300D Trilobal Jkt Blk, XXXL
Mfr # 3907FRJ-XXXL
Zoro # G7794972
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Arc Flash PPE Category 0
- Gender Men's
- Color Black
- Length 35 1/2 in
Product Information
- Brand Viking
- MFR # 3907FRJ-XXXL
- Zoro # G7794972
- UPC # 060405989768
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 35 1/2 in |
Maximum Chest Size | 55 in |
Size - Body Type | Regular |
Minimum Chest Size | 55 in |
Description
ANSI Class 1, Arc Flash PPE Category 0, Closure Type Heavy Duty Zipper With Storm Flap, Hook And Loop, Collar Style Fleece, Color Black, Cuff Style Adjustable, Fabric Weight 13.5 oz, Features Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Insulated for Cold Conditions No, Flame Resistant Rain Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- ROCKY BlizzardStalker Pro Waterproof 1200G Insulated Boot, 12MEN (FQ0005455)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXL (3907FRJ-XXL)
- VIKING Viking FR 300D Trilobal Jkt Blk, M (3907FRJ-M)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXXL (3907FRJ-XXXXL)
- VIKING Viking FR Insulated 50C 300D Parka, M (3957FRJ-M)
- VIKING Viking FR Insulated 50C 300D Parka, XXXXL (3957FRJ-XXXXL)
- VIKING Viking FR 300D Trilobal Jkt Blk, S (3907FRJ-S)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, L, Navy, (C04UP03LG32)
- Viking Flame Resistant & Arc Flash Jackets & Coats